Telescopic stainless steel mirror set, Number of mirrors: 3

Article no.: 081682 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
113 pieces in stock 113 pieces available in 11-14 working days

Select article variation and quantity

Number of mirrors Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mirror

Identification & Classification

Article number 081682 3
EAN / GTIN 4062406231507
Manufacturer number 081682 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

3-piece telescopic mirror set with break-proof mirror plates of polished stainless steel. All mirrors fitted with a 360° joint for places where access is difficult.
  • The screw joint is locked so that the mirrors are securely attached to the telescope.
  • Telescopes with anti-twist protection.
  • Anti-slip handle material for secure handling.

Supplied with:

2× oval mirror: 1× mirror size 65×95 mm
1× mirror size 30×45 mm
Length without mirror 195-790 mm in each case
1× round mirror: Mirror ⌀ 50 mm, length without mirror 195-790 mm
Storage in: Case with mirror protection 121×299 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart