{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| IP index of protection | IP54 | |
| Manufacturer’s designation | Ledlenser P3; Ledlenser P4; Ledlenser P5; Ledlenser P7; Ledlenser P4 | |
| Lamp head diameter | 15 mm | |
| Steplessly dimmable. | no | |
| Number of light settings | 3 | |
| Min. luminous flux ϕ | 20 lm | |
| Max. luminous flux ϕ | 180 lm | |
| Min. illumination time | 5 h | |
| Max. illumination time | 23 h | |
| Power supply | battery-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length L | 142 mm | |
| Suitable for EX areas | no | |
| Material | aluminium; plastic | |
| Total weight | 60 g | |
| Adjustable illumination intensity | yes | |
| Adjustable focus | yes | |
| Illumination type | LED |
| Article number | 081397 P4 | |
| EAN / GTIN | 4058205036986 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |