GARANT GreenPlus LED workstation lamp, Type: DISC

Article no.: 081318 DISC
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
35 pieces in stock 35 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 7.7 W
Nominal voltage 230 V
IP index of protection IP65
Max. luminous flux ϕ 1,000 lm
Max. colour temperature 5,700 K
Series GreenPlus
Manufacturer’s designation DISC
Power supply mains-powered
Colour orange; black
Index of protection / protection class IP degree of protection
Type of product desk lamp
Suitable for EX areas no
Material aluminium
Total weight 1,220 g
Type of fastening magnet
Anti-glare yes
Flicker-free. yes
Adjustable illumination intensity yes
Adjustable colour temperature no
Light colour cold white
Lamp replaceable no
Illumination type LED

Identification & Classification

Article number 081318 DISC
EAN / GTIN 4069515049290
Manufacturer number 081318 DISC
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Innovative, high-quality workstation lamps made from recycled aluminium with swan neck and strong magnetic base.
  • Can be dimmed between 10% and 100%.
  • Non-dazzling and flicker-free.
  • Homogeneous illumination.
  • Can be connected to 24V machine controller or mains adapter.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

See No. 081395 and No. 081396 for suitable table clamps and magnetic holders.

Warning:

Intended use

    Reasonably foreseeable misuse
    • Use the device exclusively with the power supply unit supplied. Use only as a work light for lighting purposes. The flexible shaft may be bent but must not be kinked. Do not dismantle or modify the device.
    • (The device can be completely dismantled and repaired by the manufacturer). Do not use with other power supply units. Do not kink the flexible shaft. Do not use in extreme environmental conditions.

    Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 

    Availability