{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 80 mm | |
| Diameter of hole | 4 mm | |
| Content | single part | |
| Type of product | locking magnet | |
| Shape | tapered | |
| With fastening option | yes |
| Article number | 081396 1 | |
| EAN / GTIN | 4069515053440 | |
| Manufacturer number | 081396 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |