{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Shank diameter DS | 8 mm | |
| Content | single part | |
| Interface position | on the machine | |
| Holder type, joint 1 | plain shank | |
| Cutter diameter, min. Dc min. | 5.4 mm | |
| Configurable | no | |
| Machining group | M (stainless steel) | |
| Interface | joint 1 | |
| Type of product | Flow drills | |
| Ausführung Kragen | flat (no collar) | |
| For thread M | M6 | |
| Materialstärke min. | 0.7 mm | |
| Max. material thickness | 3 mm | |
| empfohlene Antriebsleistung | 1.3 kW | |
| empfohlene Drehzahl | 2,500 min-1 |
| Article number | 080758 M6 | |
| EAN / GTIN | 4069515008983 | |
| Manufacturer number | 080758 M6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |