{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant |
no
|
|
| Diameter of shaft DS |
8 mm
|
|
| Content |
single part
|
|
| Interface position |
on the machine
|
|
| Holder type, joint 1 |
plain shank
|
|
| Cutter diameter, min. Dc min. |
7.4 mm
|
|
| Configurable |
no
|
|
| Machining group |
M (stainless steel)
|
|
| Interface |
joint 1
|
|
| Type of product |
Flow drills
|
|
| Collar type |
flat (no collar)
|
|
| For thread M |
M8
|
|
| Material thickness min. |
0.7 mm
|
|
| Max. material thickness |
3 mm
|
|
| recommended drive power |
1.5 kW
|
|
| recommended speed |
2,300 min-1
|
| Article number | 080758 M8 | |
| EAN / GTIN | 4069515008990 | |
| Manufacturer number | 080758 M8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |