{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, green |
Signal green
|
|
| Colour |
green
|
|
| Connection type, input |
quick connect
|
|
| Connection type, output |
plug-in nipples
|
|
| Size, plug-in nipples |
1/4 in
|
|
| Size, quick connect |
1/4 in
|
|
| Type of product |
Schlauch
|
|
| Shape of hose |
helical
|
|
| Material of hose |
polyurethane (PU)
|
|
| External diameter of hose |
12 mm
|
|
| Internal diameter of hose |
8 mm
|
|
| Usable hose length |
5 m
|
|
| Max. operating pressure |
16 bar
|
|
| Connection |
output; input
|
|
| Suitable for |
compressed air
|
| Article number | 080246 5 | |
| EAN / GTIN | 7391390442215 | |
| Manufacturer number | 309587506 | |
| Manufacturer/responsible person | CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Germany, www.cejn.de |