Cordless sabre saw, Type: M12CHZ2

Article no.: 078219 M12CHZ2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12CHZ-202X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Stroke length 16 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 1.5 kg
maximum vibration to EN 6.5 m/s2
Special features FIXTEC, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification & Classification

Article number 078219 M12CHZ2
EAN / GTIN 4002395006632
Manufacturer number 4933447738
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee compact cordless sabre saw for working in difficult to access places.
  • Electronic controls with steplessly variable stroke length and overload protection.
  • Tool-less FIXTEC saw blade quick-release clamping system.
With powerful brushless POWERSTATE™ motor.

Supplied with:

Supplied with a carrying case / carrying wallet, 2 batteries, quick charger and saw blade.

Note:

Sabre saw blades can be found from No. 588600.
See 073801 – 073840 for suitable rechargeable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart