Random orbital sanders DEROS II, Type: 650

Article no.: 077335 650
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DEROS II
Interface Bluetooth® interface
Power supply Mains-powered
Speed of oscillation 4,000 min-1 - 10,000 min-1
Orbital stroke 5 mm
maximum vibration to EN 3.4 m/s2
Power consumption 400 W
Backing pad ⌀ 150 mm
Weight 1.1 kg
Type of product Random orbital sanders

Identification & Classification

Article number 077335 650
EAN / GTIN 6416868227239
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Description

Version:

Random orbital sander with brushless electric motor.
  • Low power consumption. Especially compact, quiet, lightweight and powerful.
  • 20% more powerful motor than DEROS I, maintains constant speed under heavy load.
  • WLAN connectivity and enhanced Bluetooth connectivity.
  • RPM LED indicator on the speed controller + on/off button and lockable speed.
  • Can be connected to an external extraction system.

Application:

Material removal work (coarse, intermediate, and fine abrasion) for wood, metal, and paint. Ideally suited for abrasive surfaces that are difficult to access or profiled, working wet or dry.

Note:

Suitable grinding disc 6-hole article No. 567775, 15-hole article No. 567558 and ABRANET article No. 567800.
Suitable backing pad article No. 567990 size 150.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart