This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Velour-backed abrasive disc (CER) Q.Silver ACE 15 holes, 150 mm ⌀, Grit: 80

Article no.: 567558 80

Select article variation and quantity

Grit Price per Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567558 80
Manufacturer number 3261109980
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Velour abrasive disc with paper backing. Dust-repellent coating prevents premature clogging. The back is covered with velour loops.
Velour abrasive disc Q.Silver ACE with semi-open distribution. High metal removal rate and increased working life. Ceramic grit (CER) with cooling, active coating, C or D paper backing.

Application:

On orbital sanders with hook and loop pads e.g. No. 567990 (dust extraction available). Universal all-round product for coarse, intermediate and fine abrasion on all metal and plastic surfaces, paint systems and woods.
Especially suitable for hard and demanding surfaces.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart