• Dear customers, due to the catalogue change, there may be temporary restrictions on 31.7./1.8. We ask for your understanding.

Slotted divider for drawer depth, 26 U, for drawer front height: 80mm

Article no.: 960800 80
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

for drawer front height (mm) Unit price incl. VAT

Availability

  • suitable for workstations and storage equipment: Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Height 55 mm
Length 442 mm
Divider unit 1 unit = 17 mm
suitable for drawer front height 80 mm
suitable for drawers depth 445 mm
suitable for drawer depth in units 26E
suitable dividers 960550
Material Sheet metal
Fixing to the floor of the drawer No, fixing by plugging into all-round slots
Type of product Slotted divider

Identification & Classification

Article number 960800 80
Copy
EAN / GTIN 4045197334336
Copy
Manufacturer number 960800 80
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lateral slots at intervals of 17:17 mm allow slotted dividers and plain dividers to be fitted.

Suitable for:

Drawers No. 957022, 957024, 957026.

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart