• The item cannot be ordered due to missing prices.

Boring bar set, steel, without IC, right-hand, Type: SET06

Article no.: 260038 SET06

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Standard Works standard
ISO code toolholder S0608H SCLCR06; S0810J SCLCR06; S1012K SCLCR06; S1216M SCLCR06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm; 11 mm; 13 mm; 16 mm
Centre offset L3 4 mm; 6 mm; 7 mm; 9 mm
Clamping height L2 7 mm; 9 mm; 11 mm; 15 mm
Neck width L4 6 mm; 8 mm; 10 mm; 12 mm
Head length L1 22 mm; 27 mm; 33 mm; 42 mm
Overall length L 100 mm; 110 mm; 125 mm; 150 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260038 SET06
EAN / GTIN 4045197878281
Manufacturer number 260038 SET06

Description

Version:

Without through-coolant feed.

Supplied with:

Plastic case

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart