Indicating snap gauge with measuring jaws, Measuring range: 0-40mm

Article no.: 424906 0-40
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 40 mm
Plane parallelism of measuring faces 2 µm
Contact point travel 2 mm
Gauging force 7.5 N
Measurement face 12×12 mm
Tooth pitch measurement from module m 0.5
Measurement technology analogue
Packaging sturdy box
Type of product Indicating snap gauge

Identification & Classification

Article number 424906 0-40
Copy
EAN / GTIN 4059192017743
Copy
Manufacturer number 4452000
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

With wide, carbide-tipped jaws. For measuring diameters of narrow shoulders, centring wheels, pockets in shafts, spacing of grooves and tooth pitches WK for determining the tooth widths of spur and helical gears.
Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant measuring force ensured by built-in measuring force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Dial comparators No. 434674 sizes 25/0.5 and 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.

Supplied with:

Without dial indicator, with a wooden box.

Optional extras:

Setting dimensions, precision dial comparator No. 434674. Cast micrometer stand, measuring instrument holder type Fk for transmitting the lifting movement in the measurement axis, measuring probes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart