Single double Vee block with clamp, Length×Width: 45X40mm

Article no.: 447100 45X40
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
105 pieces in stock 105 pieces available in 11-14 working days

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 6 mm - 30 mm
all parts hardened
Length 45 mm
Width 40 mm
Height 36 mm
Weight each 0.5 kg
Type of product Vee block

Identification & Classification

Article number 447100 45X40
Copy
EAN / GTIN 4045197205087
Copy
Manufacturer number 447100 45X40
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart