• The item cannot be ordered due to missing prices.

Grooving toolholder 16 mm

Article no.: 278018 16
  • Through-coolant: yes

Product details

Technical Data

Shank size 16 mm
Groove width w 3 mm; 4 mm
Application type left-hand
Through-coolant yes
Grooving depth tmax 12 mm
Functional width L4 16 mm
Head length L1 30 mm
Overall length L 100 mm
Screw 279816 3 (SW5; 5 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 278018 16
EAN / GTIN 4062406381769

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart