Multi-function tool, Type: TOOL

Article no.: 846100 TOOL
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
66 pieces in stock 66 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Leather case
overall length 115 mm
Number of functions 28
Weight 337 g
Material of twist handle stainless steel
for one-handed use no
Lockable blade yes
Single-handed blade no
Type of product Tool Multifunction

Identification & Classification

Article number 846100 TOOL
Copy
EAN / GTIN 7611160301789
Copy
Manufacturer number 3.0327.L
Copy
Manufacturer/responsible person VICTORINOX Deutschland GmbH, Alfred-Nobel-Straße 6, 79761 WALDSHUT-TIENGEN, Germany, www.victorinox.com

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

Function:

  1. Combination pliers with
  2. − Wire cutter for thin and soft wires up to 40 HRC
  3. − Hard wire cutter
  4. Screwdriver 2 mm
  5. Screwdriver 7.5 mm with
  6. − strong crate opener
  7. Can opener with
  8. − Screwdriver 3 mm
  9. Bottle opener with
  10. − Screwdriver 5 mm
  11. − Wire bender
  12. large blade
  13. Scissors
  14. Hacksaw with
  15. − Metal file
  16. Wood saw
  17. Reamer
  18. Screwdriver 1 / 2 for Phillips
  19. Wood chisel and scraper with
  20. − Wire stripper
  21. − Wire scraper
  22. Crimper (electrical)
  23. Ruler (230 mm)
  24. Ruler (9 inches)
  25. coupling for corkscrew and
  26. − attachment eye
  27. Leaf spring with spring for any tool
  28. Lock release slide

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Supplied with:

Leather case.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart