• The item cannot be ordered due to missing prices.

Set of parallels, underside magnetic, wide 90 mm

Article no.: 366321 90

Product details

Technical Data

Number of strips 5 pair
Width 10 mm
Height 15 mm; 23 mm; 28 mm; 30 mm; 32 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366321 90
EAN / GTIN 4062406250492

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 48 HRC.

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart