Version:
The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic thread-lockers are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Type 2GP43 medium-strength. Seals and locks many types of screw fastenings. High resistance to vibrations. Quick curing on a high number of ferrous metals. Increased oil tolerance.
Application:
Low strength − Can be undone with normal tools. Medium strength − Can still be undone with normal tools. High strength − Can be undone only with special tools or by heating (>150°C).
Note:
Clean the material to be worked on in advance with cleaner without hazard labels No. 088004.