{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 100 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Interface | Digimatic interface; RS232C interface; USB interface; MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Measuring rod ⌀ | 4 mm | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR Reference Lock system | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
Bridge length | 85 mm | |
Cross-section measuring beam | 16 × 3 mm | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Groove depth gauge |
Article number | 418754 100 | |
EAN / GTIN | 4059192057312 | |
Manufacturer number | 4126532 |