• The item cannot be ordered due to missing prices.

Micro-lubrication system, Type: S

Article no.: 130100 S

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 150 mm
Length of body with nozzle L2 100 mm
Shank ⌀ DS (-0.02 / -0.05 mm) 20 mm
Type of product Micro-lubrication system

Identification & Classification

Article number 130100 S
EAN / GTIN 4045197275905
Manufacturer number 130100 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy stainless steel body with 3-chamber pressure system for dispensing the lubricant very accurately.

Advantage:

  • Very easy to operate.
  • No problematic, inaccurate manual lubrication.
  • Process reliability and longer tool life.

Application:

Can be used horizontally and vertically in machining centres. For all thread cutting oils up to 570 mm2/s viscosity (see No. 084210 and 084220). The oil is precisely distributed mechanically and hydraulically on to the tapping hole wall. Because the micro lubrication system efficiently uses only very small quantities of oil, an impairment of the consistency of the emulsion is prevented. It thus saves the significant expense of changing over to emulsion with a high fat content, which is essential for process reliability when tapping.

Supplied with:

Micro lubrication system, main cylinder type S, and one each nozzle type DL and GL filling injector.

Note:

  • For accessories and spare parts see the spare parts list.

Warning:

Intended use
  • Use the device on turning and milling centres.
  • The device can be operated vertically or horizontally.
  • Use the device for lubrication with suitable thread cutting oil after drilling the core hole and before cutting or forming the thread.

Reasonably foreseeable misuse
  • Do not use as an indexable drill.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart