• The item cannot be ordered due to missing prices.

Alternative article:

Label printer LabelWriter, Type: LW450

Article no.: 085505 LW450

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LW450
Power supply Mains operated
Manufacturer's designation Dymo LabelWriter 450
Type of product Labelling machine

Identification & Classification

Article number 085505 LW450
EAN / GTIN 3501170838778
Manufacturer number S0838770
Manufacturer/responsible person NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 Hamburg, Germany, www.newellbrands.com

Description

Version:

Easy to use desk unit for quick (51 labels per minute) and uncomplicated creation of address, dispatch, file, name, CD/DVD, and many other labels. Pin-sharp direct thermal printing. Resolution 600×300 dpi.
  • For labels up to maximum of 53 mm in width.
  • Compatible with PC and Mac, USB port, can print address labels directly from Office programs.
  • Printing and generating all popular barcodes and QR codes, special characters and graphics files with 300 dpi resolution.

Supplied with:

With mains adapter, USB cable, software CD, starter roll of labels 28×89 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart