• The item cannot be ordered due to missing prices.

Cordless orbital sander, Type: GSS18V-13

Article no.: 077322 GSS18V-13
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Abrasive paper length (hook and loop) 100 mm
Abrasive paper width (hook and loop) 110 mm
Abrasive paper length (clamped) 100 mm
Abrasive paper width (clamped) 110 mm
Power supply Battery-powered
Orbital stroke 1.6 mm
Speed of oscillation 20,000 min-1
Hole pattern 8-fold
Weight 1.1 kg
maximum vibration to EN <2.5 m/s2
Type of product Orbital sander

Identification & Classification

Article number 077322 GSS18V-13
EAN / GTIN 4059952606187
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Ergonomic cordless orbital sander with brushless motor:
  • Optimum control on large surfaces thanks to excellent tool balance.
  • Quicker rate of progress thanks to the brushless motor and Bosch Professional 18V system.
  • Intuitive operation, with three interchangeable sanding pads.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart