• The item cannot be ordered due to missing prices.

Drawer module for U-shape 1

Article no.: 955486 1
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 37
  • Drawer usable area in G: 20×16

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Height adjustment interval 37 mm
Drawer usable area in G 20×16
Height 222 mm
Width 540 mm
Depth 477 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Weight 18 kg
Type of product Drawer

Identification numbers & Classifications

Article number 955486 1
EAN / GTIN 4062406586065

Description

Version:

Drawer module for UNI Tower size M in U-shape, or UNI Z-Tower. The module can be hooked into the UNI Tower at any height. Only one drawer module per Tower can be fitted. 100% full extension drawers in 20×16G, cannot be locked separately. Drawers with one-handed individual drawer release system. Load capacity per drawer 40 kg.

Suitable for:

UNI Tower, UNI Z-Tower.

Fitted with:

Drawer front height, mm: 75, 75, 75

Colour:

Drawer body silver, drawer front RAL 7016 anthracite, powder-coated. Not configurable.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart