• The item cannot be ordered due to missing prices.

Quick connect With hose connection, Hose internal thread connection ⌀: 6mm

Article no.: 080172 6

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 35 bar
Hose internal thread connection ⌀ 6 mm
Flow rate 1,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080172 6
EAN / GTIN 4062406523954
Manufacturer number 080172 6

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart