• The item cannot be ordered due to missing prices.

Top jaw with insert seat 50

Article no.: 363036 50

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h2 8 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363036 50
EAN / GTIN 4062406393014

Description

Version:

Jaws for using Gripp inserts 361163 and without clamping step (individual adjustment of the step height using parallels, Gripp inserts must be ordered separately).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart