{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | 0611 | |
Maximum screw ⌀ (8.8 - 12.9) | M36 | |
maximum speed | 3.500 min-1 | |
Tool arbor drive profile | Square | |
Tool arbor size | 1 in | |
maximum air consumption | 1.920 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/2 in | |
recommended hose size (internal ⌀) | 13 mm | |
Weight | 10,4 kg | |
Operating noise | 99 dB(A) | |
maximum vibration to EN | 18 m/s2 | |
Length | 360 mm | |
Type of product | Screwdriver |
Article number | 079204 0611 | |
EAN / GTIN | 015451722432 | |
Manufacturer number | 6151590160 |