Extractor set for 3 depths

Article no.: 880550
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Jaw capacity 120 mm
Depth of reach up to 100 / 200 / 250 mm
Type of product Two-leg extractor

Identification & Classification

Article number 880550
EAN / GTIN 4021176306181
Manufacturer number K-2030-10-S
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Version:

With slender extractor legs for confined spaces in 3 clamping depths.

Application:

For easy extraction of bearings, plates, gear wheels etc. Ideal for use under difficult space conditions such as very narrow components or housings. Can be used as external and internal extractor.

Content:

1 each two-leg and three-leg cross beams and 3 each extractor legs each with a different depth completely in KUKKO L-BOXX® size 136 with foam inlay.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart