Locking C clamp with movable jaws, overall length: 275mm

Article no.: 709101 275
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.099 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 275 mm
Jaw capacity 75 mm
Type of product Grip wrench

Identification & Classification

Article number 709101 275
EAN / GTIN 4062406241025
Manufacturer number 709101 275
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Narrow jaws with high C shape; wide clearance. Sturdy spring steel body. Nickel-plated handles and clamping jaws.
With movable jaws to protect the component.

Application:

Particularly suitable for clamping profiled material with high flanges or bulky components.

Material:

Chrome vanadium steel clamping jaws, drop forged.

Spare part:

Spare springs No. 708301 sizes 5 and 10.