{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 2K-Hybrid Klebstoff, Inhalt: 24ml | |
| Colour | transparent | |
| Working life after date of manufacture | 12 mo | |
| Suitable for material | ceramic; concrete; glass; metal; wood | |
| Chemical basis | epoxy resin | |
| Shape | liquid; liquid | |
| Capacity | 24 ml; 24 ml | |
| Touch dry after min. | 2 min | |
| Touch dry after max. | 8 min | |
| Functional strength after min. | 20 min | |
| Functional strength after max. | 30 min | |
| Min. tensile shear strength | 12 N/mm2 | |
| Max. tensile shear strength | 14 N/mm2 | |
| Min. processing temperature | 15 °C | |
| Max. processing temperature | 25 °C | |
| Min. operating temperature range | -40 °C | |
| Max. operating temperature range | 80 °C | |
| Characteristics | corrosion-resistant; water-resistant | |
| Type of product | two-component adhesive |
| Article number | 083387 24 | |
| EAN / GTIN | 4260205360491 | |
| Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 Bergkamen-Rünthe, Deutschland, www.wekem.de |