2-component adhesive DP490

Article no.: 083374 DP490
Price per 1 Piece (956,80 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
525 pieces in stock

Select article variation and quantity

Manufacturer ID Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DP490
Chemical basis Epoxy resin
Dynamic viscosity 52 mPas
Shape fixed
Processing temperature 20 °C - 25 °C
Operating temperature range -55 °C - 120 °C
Touch dry after 240 min - 360 min
Functional strength to 4 min - 6 min
Characteristics tough and resilient; water-resistant; weatherproof
Suitable for material Plastic; Metal; wood
Maximum gap size 0,15 mm
Tensile strength 0,06 N/mm2
Tensile shear strength 31 N/mm2
Lap shear strength 31 N/mm2
Colour black
Capacity 50 g
Storage temperature 15 °C - 25 °C
Working life after date of manufacture 15 mo
suitable for manual dispensing gun 083373
suitable for plunger 083375 KOLBEN 3
suitable for mixing tube 083383 MIXER
Type of product Two-component adhesive
Resistant to impacts and vibrations yes

Identification & Classification

Article number 083374 DP490
EAN / GTIN 4054596678262
Manufacturer number 7100200499
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Description

Version:

A two-component adhesive (2C adhesive) consists of two components (resin and hardener). Mixing these components causes a chemical reaction that produces a durable, stable and resilient connection.
For bonding metals, thermoset plastics, wood, and fibre-reinforced materials.

Description:

3M™ Scotch-Weld™ DP 490 is a tough and resilient, thixotropic, 2-component epoxy-resin-based assembly adhesive with a 2:1 mixing ratio. DP 490 was developed for use in applications that are subject to extreme loads and require high strength.

High temperature resistance up to 120°C allows for greater stresses on the bond. Good impact resistance and exceptional stability under static and dynamic loads. DP 490 has very good ageing properties. Easy to apply on vertical surfaces thanks to thixotropic composition. DP 490 exhibits special properties during the manufacture of various composite assemblies. The product has very high temperature resistance and excellent weather resistance.

Application:

Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN3 and mixing tubes No. 083383 size MIXER.

Downloads & documents

Suitable products