• The item cannot be ordered due to missing prices.

LOGIQFGRIP clamping shank 20 mm

Article no.: 273602 20
  • Through-coolant: yes

Product details

Technical Data

Series LOGIQ F GRIP
Application type right-hand
Through-coolant yes
CUTDIA 52 mm
OAH 50 mm
LB 42 mm
Manufacturer's designation TGTBQ 20R-D52-JHP-MC
Type of product Toolholder

Identification numbers & Classifications

Article number 273602 20
EAN / GTIN 7291075461954
Manufacturer number 3397290

Description

Application:

For parting off and grooving.

Suitable for:

TANGFGRIP adapter No. 273610, 273611 and 273614.

Note:

Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.