{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 200 N | |
⌀ | 44 mm | |
Magnet body height | 44,5 mm | |
Material of the magnet core | AlNiCo | |
Number of attachment tapped holes | 2 | |
Tapped attachment hole in the magnet head | M8 mm | |
Weight | 0,6 kg | |
Type of product | Pot magnet |
Article number | 085968 44 | |
EAN / GTIN | 2050000965326 | |
Manufacturer number | E939 |