Anti-Fog Cloth, Type: CLOTH

Article no.: 096954 CLOTH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
125 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Silver grey
Colour grey
Layers 1
Number 1
Type of product Cloth
Length 150 mm
Width 180 mm
Material Microfibre
Characteristics re-usable
Type of packaging single

Identification & Classification

Article number 096954 CLOTH
EAN / GTIN 8052101271546
Manufacturer number 3PA347
Manufacturer/responsible person UNIVET s.r.l., Via G. Prati 87, 25086 Rezzato, Italia, www.univet.it

Description

Version:

Microfibre anti-condensation cloth that can be used up to 200 times. The cloth leaves behind surfactants on the lenses of the glasses, which prevent condensation for up to 6-8 hours. Size: 15×18 cm (L×W).

Suitable for:

All popular safety glasses and safety goggles. The anti-condensation effect is independent of the coating on the lens.

Note:

It is recommended to clean the lenses before use and store the cloth in the supplied bag.