{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | L | ⌀ Ds | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1672 3
|
GG1672 3 | 3 mm | 23.5 mm | 66 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 3,3
|
GG1672 3,3 | 3.3 mm | 23.1 mm | 66 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 3,4
|
GG1672 3,4 | 3.4 mm | 22.9 mm | 66 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 3,5
|
GG1672 3,5 | 3.5 mm | 22.8 mm | 66 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 3,7
|
GG1672 3,7 | 3.7 mm | 22.5 mm | 66 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 4
|
GG1672 4 | 4 mm | 30 mm | 74 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 4,2
|
GG1672 4,2 | 4.2 mm | 29.7 mm | 74 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 4,3
|
GG1672 4,3 | 4.3 mm | 29.6 mm | 74 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 4,5
|
GG1672 4,5 | 4.5 mm | 29.3 mm | 74 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 5
|
GG1672 5 | 5 mm | 36.5 mm | 82 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 5,1
|
GG1672 5,1 | 5.1 mm | 36.4 mm | 82 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 5,5
|
GG1672 5,5 | 5.5 mm | 35.8 mm | 82 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 6
|
GG1672 6 | 6 mm | 35 mm | 82 mm | 6 mm |
1 set
|
£142.71
|
||
|
Article no.:
GG1672 6,5
|
GG1672 6,5 | 6.5 mm | 43.3 mm | 91 mm | 8 mm |
1 set
|
£160.84
|
||
|
Article no.:
GG1672 6,8
|
GG1672 6,8 | 6.8 mm | 42.8 mm | 91 mm | 8 mm |
1 set
|
£160.84
|