3-jaw combination puller with pivotable jaws, up to 250 mm spread, 215 mm reach, without hydraulic pressure cylinder

Article no.: Y05-208
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y05-208
EAN / GTIN 4021176172366
Manufacturer number Y05-208
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw combination pullers with swiveling puller jaws from series Y-208 are used for pulling particularly large and tight-fitting bearings, gears, discs, etc. in craft, industry, and workshops. Combination pullers can be used both as 3-jaw and 2-jaw. A hydraulic pressure cylinder with collar thread from series YRE is also required for application.
  • Universally applicable thanks to adjustable reach and number of hooks
  • The larger the pull force, the stronger the grip of the jaws on the workpiece being pulled.

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 9 13/16
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 215 mm
  • Clamping depth external puller [inch]: 8 7/16
  • Max. tensile force [kN]: 45 kN
  • Max. tractive force [t]: 4,5 t
  • Max. pulling force [US t. sh.]: 4.96
  • Number of hooks: 2/3
  • Separation diameter (min. - max.) [mm]: 0 mm - 250 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart