Pallet balance UID 1500K-1DM, Weighing range 600 kg; 1500 kg, Readout 200 g; 500 g

Article no.: UID 1500K-1DM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP index of protection IP65; IP67
Power supply battery-powered
Material of weighing plate stone
Including display unit yes
Display unit height 80 mm
Display unit width 268 mm
Display unit depth 115 mm
Readability (kilogramme) 0.2 kg; 0.5 kg
Height of numerals 25 mm
Interface RS 232 C; USB; WiFi; bluetooth
Index of protection / protection class IP degree of protection
Type of product pallet scales
Weighing range unit kilogram
Measurement technology digital
Min. operating temperature -10 °C
Max. operating temperature 40 °C
Weight 44 kg

Identification & Classification

Article number UID 1500K-1DM
EAN / GTIN 4045761230217
Manufacturer number UID 1500K-1DM
L-Number L40250 2164
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Germany, www.kern-sohn.com

Description

Description:

  • Dual-range pallet scale! Ideal, when high maximum loads need to be weighed, but in the lower load range you still need high resolution. This means that two balances can be replaced with one – which saves space and money!
  • High mobility thanks to battery operation for display device and platform
  • Load support: steel, powder coated, 4 load cells, alloy steel, silicone-coated, protection against dust and water splashes IP67
  • Display device: Protection against dust and water splashes IP65
  • The scale can be easily transported using rollers and a handle and does not require much storage space
  • Totalising of weights and piece counts
  • Searching and remote control of the balance using external control devices or computers with the KERN Communication Protocol (KCP). KCP is a standardised interface command structure for KERN balances and other instruments which allows you to recall and manage all relevant parameters and device functions. You can therefore simply connect KERN devices with KCP to computers, industrial control systems and other digital systems. In a large number of cases the KCP is compatible with the MT-SICS protocol
  • Thanks to interfaces such as RS-232 or USB, WiFi, Bluetooth®, Ethernet (optional), the scale can easily be connected to existing networks. Data exchange between the scale, PC or printer
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions of display device W×D×H 268×115×80 mm
  • Cable length of display device approx. 5 m
  • Net weight approx. 44 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart