1/2 Click wrench with dual Ibf.in or Ibf.ft and N.m graduation

Article no.: S.306U
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Type of product Torque Wrench

Identification & Classification

Article number S.306U
EAN / GTIN 3148517326156
Manufacturer number S.306U
L-Number L60130 3841
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Factory accuracy: ± 2 %
  • Mechanism resistance: 50,000 cycles
  • Torque spanner with two directions of rotation, measuring graduation in lbf in resp. lbf ft and in Nm
  • Switch ratchet function for setting the direction of rotation
  • All-metal torque spanner with knurled handle
  • Numbered, supplied with ISO 6789 calibration certificate
  • Supplied in plastic case with ratchet

Feature:

  • L [mm]: 600
  • Connection: 14 x 18
  • Box: BP.D3
  • Power [lbf.ft]: 30 - 250
  • Power [lbf.ft]: -
  • Square [″]: 1/2
  • Measuring pitch [lbf.ft]: 1
  • Measuring pitch [lbf.in]: -
  • [kg]: 1.630

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart