transmitted light microscope OBL 127

Article no.: OBL 127
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OBL 127
EAN / GTIN 4045761267756
Manufacturer number OBL 127
L-Number L40250 2829
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The OBL series stands out through its infinity optical unit and is therefore ideally suited for all demanding transmitted illumination applications. The robust and ergonomic stand base guarantees safe and comfortable working
  • Strong and continuously dimmable 3W-LED illumination
  • The fixed, pre-centred and focusable 1,25 Abbe condenser with aperture diaphragm and field diaphragm gives you a simplified Koehler illumination, without having to move the centre
  • The large mechanical stage and its specimen holder holds up to two samples at the same time and is quick and easy to focus using a coaxial coarse and fine focusing knob on both sides
  • A large selection of eyepieces, objectives and colour filters as well as a darkfield condenser, a simple polarising unit, different
  • phase contrast kits through to HBO and LED fluorescence units are available to you as accessories
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery
  • Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, oncology, entomology, Veterinary, water analysis, breweries
  • Applications/Samples: Translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, bacteria, tissue)

Feature:

  • Infinity optical system
  • 4-fold lens revolving unit
  • Siedentopf 30° inclined/ 360° rotatable
  • Diopter adjustment one-sided
  • Overall dimensions max. W×D×H 395×200×380 mm
  • Net weight approx. 7 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart