Baby scale MBC 15K2DM, Weighing range 6 kg; 15 kg, Readout 2 g; 5 g

Article no.: MBC 15K2DM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MBC 15K2DM
EAN / GTIN 4045761192935
Manufacturer number MBC 15K2DM

Description

Description:

  • Verification class III (verification is optional)
  • Approved as a medical device according to 93/42/EEC
  • Popular in paediatrics, because it has a large weighing pan, which is ergonomically rounded and therefore ideally suited for weighing neonates
  • Special function for neonatology centres: Difference function for calculating the weight gain before and after feeding
  • Robust ABS plastic. Easy and hygienic cleaning
  • Secure and non-slip positioning through rubber feet
  • Hold function: When patients do not stand, sit or lie completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Protective working cover included with delivery
  • Battery- or mains-powered, rechargeable battery operation optional

Feature:

  • Backlit LCD display, digit height 25 mm
  • Dimensions of tray W×D×H 600×280×55 mm
  • Overall dimensions W×D×H 320×410×70 mm
  • Overall dimensions incl. optional height rod W×D×H 600×407×120 mm
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h
  • Net weight 4,6 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart