Magnetic pin lifter D.6mm Trgf.0.5kg L.145mm

Article no.: L60010 7378
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number L60010 7378
EAN / GTIN 4018754326402
Manufacturer number 77260026
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For recovering metal objects in inaccessible installation spaces.
Features:
  • Enables screws, nuts and other small metal parts to be retrieved from tight spaces
  • A telescopic pull-out increases the application possibilities
  • Strong neodymium magnet with high adhesive force
  • Made of high-quality galvanised brass
  • the magnetic lifter can be attached to shirt pockets, for example, using the clip
  • The integrated scriber is protected by a cap

Feature:

  • Load capacity: 0.5kg
  • Diameter (mm): 6 mm
  • Length mm (L): 145 mm
  • Weight: 26g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart