{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Weight without handle | 300 g | |
| Handle length | 300 mm | |
| Type of product | Hammer | |
| USP1 | 5 pcs. engineer’s hammer with |
| Article number | GG6021 300 | |
| EAN / GTIN | 4069515045261 | |
| Manufacturer number | GG6021 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |