{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | HB7310 | |
| Cutting conditions | continuous | |
| Chip breaker | AM | |
| Quantity | 50 | |
| Cutting depth ap | 0.1 mm - 4 mm | |
| Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
| Cutting speed vc main application | 350 mm/min - 600 mm/min | |
| Contents | 260464 HB7310 | |
| ISO code indexable insert | DCGT 11T308 | |
| Corner radius | 0.8 mm | |
| Tool material | Carbide | |
| Main application | N | |
| Cutting depth ap min | 0.55 mm | |
| Cutting depth ap max | 2.75 mm | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Tolerance | G | |
| Type of product | Indexable insert for turning |
| Article number | GG3818 11T308 | |
| EAN / GTIN | 4067263098140 | |
| Manufacturer number | GG3818 11T308 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |