Value pack flow drill - flat (no collar) long Uni, 5 pieces

Article no.: GG0757 M3
New product
Set price 5 Piece (58.76 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Thread Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 2.7 mm
Shank ⌀ 6 mm
Material thickness 0.7 mm - 4 mm
recommended drive power 0.7 kW
recommended speed 3,000 min-1
Contents 5″ pcs.
Type of product Flow drills

Identification & Classification

Article number GG0757 M3
EAN / GTIN 4069515043021
Manufacturer number GG0757 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very quickly produce core holes in thin-walled materials using frictional heat. Can be used on CNC, NC and pillar drilling machines.
Flow drill - flat (no collar), same as No. 080757.
Standard or long; with or without a collar.

Application:

Suitable for steel, stainless steel, aluminium, copper, brass.

Suitable for:

HOLEX ER collets No. 308964, ER chuck key No. 309680, HOLEX fluteless tap No. 139130 or No. 139180 and HOLEX holder M-Drill No. 080750.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart