{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tapping hole ⌀ | 9.2 mm | |
| Shank ⌀ | 10 mm | |
| Material thickness | 0.7 mm - 4 mm | |
| recommended drive power | 1.7 kW | |
| recommended speed | 2,100 min-1 | |
| Contents | 5″ pcs. | |
| Type of product | Flow drills |
| Article number | GG0757 M10 | |
| EAN / GTIN | 4069515043076 | |
| Manufacturer number | GG0757 M10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |