ESD-Reinforcement struts

Article no.: E9103VK
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rack attachment

Identification numbers & Classifications

Article number E9103VK
EAN / GTIN 4017976581033
Manufacturer number E9103VK

Description

Version:

accessories

Description:

These electrically conductive struts in slate grey are easily screwed under an existing shelf. That stabilises the upper structure and increases the capacity of the inserted shelves. The shelf located on top of the longitudinal connector struts has a carrying capacity of 110kg instead of 50kg due to the support. The electrical conductivity is maintained. 1 pair per ESD-trolley is included.

Feature:

Total length (mm): 1200
Total width (mm): 28
Colour: slate grey

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart