Stainless steel rule, 1 Side 2000 mm

Article no.: DELA.1021.2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number DELA.1021.2000
EAN / GTIN 3662424023477
Manufacturer number DELA.1021.2000
L-Number L60130 9510

Description

Description:

  • Measuring graduation engraved on two sides
  • One side in mm - one side in 1/2 mm
  • Stainless steel 18 % Cr - 8 % Ni
  • Glare-free

Feature:

  • L [mm]: 2000
  • L1 x L2 [mm]: 25 x 0.5
  • [g]: 200

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart