LUKAS KU spherical mounted point for steel/cast steel 4x4 mm shank 3 mm grain 100

Article no.: A2011004043530001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A2011004043530001
EAN / GTIN 4027497343867
Manufacturer number A2011004043530001
L-Number L50280 384

Description

Description:

Top-Features: • High-quality combination of aluminium oxide types for efficiently grinding unhardened tool steels • perfect dimensional stability: Fits perfectly in the power tool • Abrasive combination made from extremely tough and rough grits for high removal and a good surface finish • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality combination of abrasives (NDW) used for this tool is characterised by high removal rates with good surface results. The mixture of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels. • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

Tool shape: Spherical
Bond: V115
Bonding type: V Vitrified bond
Hardness: Q
Grain size: 100
Product packaging: Bag
Shank length: 30 mm
Abrasive: NDW/
Safety standard: EN 12413
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 4 mm
Tool diameter: 4 mm

Advantage:

The high-quality combination of abrasives (NDW) used for this tool is characterised by high removal rates with good surface results. The mixture of regular aluminium oxide, white aluminium oxide and monocrystal aluminium oxide results in extreme toughness, which is ideal for efficiently machining non-hardened and hardened tool steels.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Alloyed/cast steels: suitable
Tool steel: best suitable
Tool steel: suitable

Material:

Steel

Suitable for:

Chamfering: suitable
Deburring: best suitable
Fine grinding: suitable
Engraving: suitable
Fillet weld grinding: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: suitable

Note:

High-quality combination of aluminium oxide types for efficiently grinding unhardened tool steels
perfect dimensional stability: Fits perfectly in the power tool
Abrasive combination made from extremely tough and rough grits for high removal and a good surface finish
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart