Accessories CONNECTOR 9946, 1 PCE

Article no.: 9946.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9946.08
EAN / GTIN 4002632803291
Manufacturer number 9946.08

Description

Description:

Safe cutting from a distance.
Materials that require cutting can sometimes be too high or too far away. The CONNECTOR from MARTOR helps you to overcome distances when cutting. The CONNECTOR is simple to attach to our SECUMAX 350, 350 SE, 150 and 148 safety knives and makes a stable connection. At the other end, the CONNECTOR can be connected, for example, to the MARTOR TELESCOPIC POLE. You then gain much more reach.
  • Basic material:
    Plastic
  • Problem practically solved
    A typical task requiring cutting from a distance involves high pallets encased in strapping bands and film. By using a pole, CONNECTOR and safety knife, you will be optimally equipped for such a task.
  • Flexible adjustment
    An adjusting screw enables flexible adjustment of the CONNECTOR angle. Various settings are available. Use the one that best suits your cutting task.
    Connect the CONNECTOR to a pole that has a ¾-5 ACME thread. A thread length of at least 40 mm is required for a tight fit. The TELESCOPIC POLE from MARTOR is the ideal solution here.
  • Compatible knives
    The CONNECTOR is designed to be used on our versatile safety knives SECUMAX 350, 350 SE, 150 and 148. Just form-fit the required knife, set the optimum CONNECTOR angle and cut.

Feature:

  • Type of accessories: Other
  • Base material: Plastic
  • Metal detectable: no
  • Possible as promotional item: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart