ESD swivel work chair, fabric upholstery, with glides and footrest ring, high, Colour: BLACK

Article no.: 972691 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 590 mm - 860 mm
Colour of seat material black
Type of product Swivel work chair

Identification & Classification

Article number 972691 BLACK
EAN / GTIN 4016849626277
Manufacturer number JCN7210120
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Seat and backrest of conductive ESD fabric upholstery, comfortable and breathable. Backrest with conductive plastic shell. Star base of polished aluminium. Continuous conductive connection from the foam to the ESD castors/glides. Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

Conductive to DIN 61340-5-1.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart