GARANT GreenPlus cover made of bamboo, Dimension in G: 30X20

Article no.: 951980 30X20
Price per 1 Piece (164.67 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
99 pieces in stock

Select article variation and quantity

Dimension in G Price per 1 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Series GreenPlus
Width 750 mm
Depth 500 mm
Width in G 30
Depth in G 20
Thickness 25 mm
Type of product Cover plate

Identification & Classification

Article number 951980 30X20
EAN / GTIN 4062406159016
Manufacturer number 951980 30X20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cover suitable for tool cabinets and cabinets.
GARANT GreenPlus cover made of bamboo approx. 25 mm thick, oiled.

Supplied with:

Cover without fastening material.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart